Table, Stainless, Shelf, 72"x24"
- Mfr # FBLG7224
- Zoro # G6110358
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Length
72"
Width
24"
Material
18 ga. Stainless Steel (Table Top)
Type
Work Table
Series
BUDGET E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBLG7224
- Zoro #
- G6110358
- UPC #
- 662969656003
- Country of Origin
- China
- Item
- Table
- Material
- 18 ga. Stainless Steel (Table Top)
- Type
- Work Table
- Series
- BUDGET E
- Frame Material
- Galvanized (Base)
- Shape
- Rectangle
Dimensions
- Length
- 72"
- Width
- 24"
- Height
- 34-1/2"
Description
Table,Stainless,Shelf,72 In.x24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.