Zoro Homepage

Wire Shelf, 24 in W, 14 D, Brown

  • Mfr # HDO-1424V-N

  • Zoro # G708611123


product price: $73.59
/ea

Key Features

Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDO-1424V-N
Zoro #
G708611123
UPC #
662969183462
Country of Origin
United States

Dimensions

Overall Depth
14
Overall Width
24 in

Details

Color
Brown
Item
Wire Shelf

Description

Radial cut designed corners allow the decks to fit securely in place on all size shelves. Decks are coated with a smooth, semi-gloss Varnique finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.