Workbench Top - Stainless Steel Square Edge, 60 W x 30 D x 1-1/2 Thick

  • Mfr # IST-SSG6030

  • Zoro # G608611568


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Work Surface Material
304 Stainless Steel
Top Width
60
Top Depth
30
Color
Silver
Assembly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IST-SSG6030
Zoro #
G608611568
UPC #
662969136093
Country of Origin
United States

Dimensions

Top Width
60
Top Depth
30

Details

Work Surface Material
304 Stainless Steel
Color
Silver
Assembly
Yes

Description

Features
    1-1/2 thick durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel.
  • Tops have stainless edges and are welded and polished on the corners with a #4 brushed finish.
  • Wood core allows for easy installation over cabinets and can be used with most leg systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.