Zoro Homepage

Rectangle Table, 24" X 108" X 35-3/4",

  • Mfr # ST6-24108GSK

  • Zoro # G6110312


product price: $1,934.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
108"
Width
24"
Material
16 ga. Stainless Steel (Table Top)
Type
Work Table
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6-24108GSK
Zoro #
G6110312
UPC #
662969363673
Country of Origin
United States

Dimensions

Length
108"
Width
24"
Height
35-3/4"

Details

Item
Table
Material
16 ga. Stainless Steel (Table Top)
Type
Work Table
Shape
Rectangle
Frame Material
Galvanized (Base)

Description

Table,Stainless,Work,Shelf,108 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.