Rectangle Table, 30" X 96" X 35-3/4",
Mfr # ST6-3096SBK
Zoro # G6052020
product price:Â $2,231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
96"
Width
30"
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Type
Work Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST6-3096SBK
Zoro #
G6052020
UPC #
662969317287
Country of Origin
United States
Dimensions
Length
96"
Width
30"
Height
35-3/4"
Details
Item
Table
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Type
Work Table
Frame Material
Stainless Steel (Base)
Description
Table,Stainless,Work,96 In.x30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.