Zoro Homepage

Table, Harvest, Cherry, 60"x30"x4" , 30" W 60" L 36" H, Cherry Tabletop

  • Mfr # CU-HAR60-CR

  • Zoro # G6107427


product price: $4,002.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Cherry
Type
Harvest Table
Material
Northern Hard Rock Maple End Grain (Table Top)
Length
60"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-HAR60-CR
Zoro #
G6107427
UPC #
662969282691
Country of Origin
United States

Dimensions

Length
60"
Width
30"
Height
36"

Details

Item
Table,Harvest,Cherry,60"x30"x4"
Color
Cherry
Type
Harvest Table
Material
Northern Hard Rock Maple End Grain (Table Top)
Tabletop Color
Cherry

Description

Table,Harvest,Cherry,60 In.x30 In.x4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.