Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. W Broadcast Push Lawn Spreader For Fertilizer/Ice Melt/Seed 85 lb

  • Mfr # 45-0532-JD

  • Zoro # G915500159


original price: $257.99
5% off
new price: $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0532-JD
Zoro #
G915500159
UPC #
052613166468
Country of Origin
United States

Description

Material: Poly *Max. Spread Width: 10 *Product Type: Lawn Spreader *Spreader Type: Broadcast Push *Spreader Use: Fertilizer/Ice Melt/Seed *Brand Name: John Deere *Wheel Diameter: 10 *Wheel Type: Pneumatic *Capacity: 85 *Sub Brand: *Depth: 20 *Height: 27.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.