42 in. Steel Round Drain Spade Wood Handle
- Mfr # PEP-16-RBA-JD
- Zoro # G907715462
product price:
$
37.99
/ea
Key Features
Blade Type
Drain Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP-16-RBA-JD
- Zoro #
- G907715462
- UPC #
- 755625043603
- Country of Origin
- Mexico
Details
- Item
- Drain Spade Shovel
- Blade Type
- Drain Spade
Description
This John Deere Drain Spade is ideal for construction use. It can be used for digging narrow trenches and cleaning out previously dug ditches. The 16 in. blade is idea when digging drain trenches.
- • 24 in. Hardwood handle for strength and durability
- • Heavy 14 gauge, tempered steel blade for maximum strength
- • Forward turned step for secure foot placement
- • Contractor steel D handle
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.