57.25 in. Steel Trenching Shovel Wood Handle

  • Mfr # TRS-5-RBA-JD

  • Zoro # G216119340


product price:  $37.99
/ea
Sold in multiples of 4 for $151.96

Key Features

For Use With
Specialty Shovels
Overall Height
6 in
Width
58 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS-5-RBA-JD
Zoro #
G216119340
UPC #
755625043665
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Width
58 in
Overall Length
6 in

Details

For Use With
Specialty Shovels
Item
Shovels/Spades/Scoops

Description

Handle Length: 48, Handle Material: Wood, Handle Type: Long Handle, Blade Length: 12.4, Maximum Depth: , Blade Material: Steel, Blade Width: 5, Overall Length: 57.25, Product Type: Shovel, Sub Brand: , Brand Name: John Deere, Coated Blades: Yes, Color: Gr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.