Zoro Homepage

57.5 in. Steel Potato Hook Wood Handle

  • Mfr # CU-PO-JD

  • Zoro # G716251106


product price: $46.75
/ea
Sold in multiples of 4 for $187.00

Key Features

Height
6.5 in
For Use With
Vegtbl Hooks/Fruit Picker
Length
7.5 in
Width
57.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-PO-JD
Zoro #
G716251106
UPC #
755625043719
Country of Origin
Mexico

Dimensions

Height
6.5 in
Length
7.5 in
Width
57.75 in

Details

Item
Handheld Sod/Turf Tools
For Use With
Vegtbl Hooks/Fruit Picker

Description

,Brand Name: John Deere, Color: Green, Comfort Grip: Yes, Handle Length: 54, Handle Material: Wood, Handle Type: Long Handle, Head Material: Steel, , 4 Tine, Overall Length: 57.5, Product Type: Potato Hook, Sub Brand: , , , , Wheeled: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.