5/8 in ID x 50 ft L Garden Hose, Hybrid-Polymer Tube, Green
- Mfr # CJDGH58050
- Zoro # G115890920
product price:Â
$
38.29
/ea
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
Hybrid-Polymer
Hose Color
Green
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CJDGH58050
- Zoro #
- G115890920
- UPC #
- 078627044165
- Country of Origin
- United States
- Hose Tube Material
- Hybrid-Polymer
- Hose Color
- Green
- Hose Fitting A Type
- FGHT
- Hose Fitting B Type
- MGHT
- Item
- Garden Hose
- Kink Resistant
- Yes
- Burst Pressure
- 400 psi
- Features
- Kink Resistant
- Compatible Chemicals
- Water
- Hose Cover Material
- Hybrid
- Hose Fitting A Material
- Aluminum
- Standards
- Drinking Water-Safe: Meets the Lead-Free Standards Under the Federal Safe Drinking Water Act
- For Media Type
- Water
- Temp. Range
- 35 Degrees to 120 Degrees F
- Hose Fitting B Material
- Aluminum
- Hose Configuration
- Coupled Assembly
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Fits Chest Size
- Kink Resistant
Description
Item Garden Hose, Burst Pressure 400 psi, Compatible Chemicals Water, Features Kink Resistant, For Media Type Water, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material Hybrid, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in, Hose Fitting B Type MGHT, Hose Fittings 5/8 in, Hose Inside Dia. 5/8 in, Hose Length 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.