
58.5 in. Steel Trenching Shovel Wood Handle
Mfr # TRS-4-RBA-JD
Zoro # G616119384
product price: $35.99
/ea
Sold in multiples of 4 for $143.96
Key Features
Overall Height
4.5 in
Overall Length
6 in
Width
58.5 in
For Use With
Specialty Shovels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS-4-RBA-JD
Zoro #
G616119384
UPC #
755625043658
Country of Origin
Mexico
Dimensions
Overall Height
4.5 in
Overall Length
6 in
Width
58.5 in
Details
Item
Shovels/Spades/Scoops
For Use With
Specialty Shovels
Description
Handle Length: 48, Handle Material: Wood, Handle Type: Long Handle, Blade Length: 12, Maximum Depth: , Blade Material: Steel, Blade Width: 4, Overall Length: 58.5, Product Type: Shovel, Sub Brand: , Brand Name: John Deere, Coated Blades: Yes, Color: Green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.