
59 in. Steel Round Digging Shovel Fiberglass Handle
Mfr # PRL-F-JD
Zoro # G316119417
product price:Â $39.99
/ea
Sold in multiples of 4 for $159.96
Key Features
Width
59 in
Overall Length
5 in
Overall Height
8.75 in
For Use With
Long Handle Rd Pt Shovel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRL-F-JD
Zoro #
G316119417
UPC #
755625043634
Country of Origin
Mexico
Dimensions
Width
59 in
Overall Length
5 in
Overall Height
8.75 in
Details
Item
Shovels/Spades/Scoops
For Use With
Long Handle Rd Pt Shovel
Description
Handle Length: 48, Handle Material: Fiberglass, Handle Type: Long Handle, Blade Length: 11, Maximum Depth: , Blade Material: Steel, Blade Width: 9, Overall Length: 59, Product Type: Shovel, Sub Brand: , Brand Name: John Deere, Coated Blades: Yes, Color: M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.