
60 in L Wood Rake Replacement Handle
Mfr # MG-R16AMX
Zoro # G806613654
product price: $17.99
/eaKey Features
Handle Length
60 in
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-R16AMX
Zoro #
G806613654
UPC #
755625042606
Country of Origin
China
Dimensions
Handle Length
60 in
Details
Handle Material
Wood
Item
Leaf Rake Replacement Handle
Description
The 60 in. bow rake handle features a 5 in. ferrule and 1/2 in. bore.
- • This is the perfect way to extend the life of your tool
- • Hardwood Handle
- • Contractor grade
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.