Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64 in. Steel Scoop General Purpose Shovel Wood Handle

  • Mfr # PST-L-JD

  • Zoro # G816119382


product price: $52.75
/ea
Sold in multiples of 4 for $211.00

Key Features

For Use With
Steel Scoops
Overall Height
12 in
Overall Length
7.5 in
Width
64.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST-L-JD
Zoro #
G816119382
UPC #
755625043672
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Length
7.5 in
Width
64.5 in

Details

For Use With
Steel Scoops
Item
Shovels/Spades/Scoops

Description

Handle Length: 48, Handle Material: Wood, Handle Type: Long Handle, Blade Length: 16, Maximum Depth: , Blade Material: Steel, Blade Width: 12, Overall Length: 64, Product Type: Shovel, Sub Brand: , Brand Name: John Deere, Coated Blades: Yes, Color: Green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.