Steel Mortar Hoe 54 in. Fiberglass Handle

  • Mfr # ATJ-XMF-JD

  • Zoro # G716119352


product price: $33.99
/ea
Sold in multiples of 4 for $135.96

Key Features

Height
7 in
For Use With
Hoes
Overall Length
6.25 in
Width
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATJ-XMF-JD
Zoro #
G716119352
UPC #
755625045621
Country of Origin
Mexico

Dimensions

Height
7 in
Overall Length
6.25 in
Width
57 in

Details

For Use With
Hoes
Item
Handheld Sod/Turf Tools

Description

Brand Name: John Deere, Color: Black/Yellow, Comfort Grip: Yes, Handle Length: 54, Handle Material: Fiberglass, Head Length: 7, Steel, Head Width: 6, Hoe Type: Mortar, Product Type: Hoe, Sub Brand: , Telescoping Handle: No, Blade Material: Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.