Zoro Homepage

Steel Wheelbarrow 7 cu ft

  • Mfr # P7-SF-2WJD

  • Zoro # G416119300


product price: $271.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel Tub Wheelbarrows
Overall Width
16.25 in
Overall Length
39.5 in
Overall Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7-SF-2WJD
Zoro #
G416119300
UPC #
755625044471
Country of Origin
Mexico

Dimensions

Overall Width
16.25 in
Overall Length
39.5 in
Overall Height
27.5 in

Details

For Use With
Steel Tub Wheelbarrows
Item
Wheelbarrows/Yard Carts

Description

Flat Free Tires: Yes, Handle Material: Steel, Bin Material: Steel, Product Type: Wheelbarrow, Sub Brand: , Brand Name: John Deere, Wheel Diameter: 16, Capacity: 7, Color: Green, Depth: , Height: , Number of Wheels: 2, Tire Type: , Width:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.