Shop JOHN DEERE
See all product information
Create Account
Women's Hiking Boots, 10 Medium, Steel Toe, 5 in H, Tan
- Mfr # JD3624 10M
- Zoro # G3880974
product price:Â
$
141.75
/pr
Free Shipping & Returns
Key Features
Size
10
Width
Medium
Color
Tan
Gender
Women's
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD3624 10M
- Zoro #
- G3880974
- UPC #
- 679145728737
- Country of Origin
- China
- Item
- Hiking Boots
- Color
- Tan
- Gender
- Women's
- Waterproof
- Yes
- Toe Type
- Steel
- Outsole Material
- Polyurethane
- Predominant Footwear Color
- Tan
- Footwear Style
- Hiker High
- Max. Heat Rating
- Not Rated
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Resists
- Oil and Slips
- Material
- Leather
- Wire Color
- Tan
Dimensions
- Size
- 10
- Width
- Medium
- Height
- 5 in
- Footwear Width
- M
Description
Hiking Boots, Color Tan, Width Medium, Gender Women's, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.