JohnDow Mobile Tire Taxi EX Stand - JDI-TT1-EX

  • Mfr # JDI-TT1-EX

  • Zoro # G205739436


product price: $474.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDI-TT1-EX
Zoro #
G205739436
UPC #
602598521471
Country of Origin
Denmark

Description

Johndow mobile tire taxi ex stand - jdi-tt1-ex the tire taxi ex is an extended height version of the tire taxi. With an overall working height of 23" the tire taxi ex creates a more ergonomic working height for the technician that helps to improve work posture, avoids unnecessary lifting and reduces strain on the back, knees and shoulders. The tire taxi ex makes moving tires through service bays and storage areas simple, fast, and safe. The tire taxi ex is made of high impact, injection molded polyethylene, in an easy to see safety yellow. The compact size, ergonomic design and light weight makes the tire taxi ex easy to handle and store when not in use. equipped with four (4) heavy-duty casters and a load capacity of 265 lbs., the tire taxi ex can move up to eight (8) tires or five (5) tire and wheel assemblies. Its many uses include moving tires from the storage area, transporting wheel and tire assemblies from the vehicle to the tire changer, and stacking tires for display purposes. The versatility of the tire taxi ex makes it an indispensible tool for any tire or service shop. helps to improve work posture avoids unnecessary lifting reduces strain on back, knees and shoulders designed for transporting car, light truck and suv tires and wheels transport five (5) tire & wheels assemblies or eight (8) tires four heavy-duty swivel casters, with built in locking caster for stability easy to move with 360 rotation max load of 265 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.