
Audubon-woodlink-Dragonfly Squirrel Proof Tube Feeder- Gray 2.5 Pound Cap NA32431
Mfr # 990998
Zoro # G703757970
product price:Â $98.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
990998
Zoro #
G703757970
UPC #
47977008059
Country of Origin
China
Description
DRAGONFLY SQUIRREL PROOF TUBE FEEDERDurable, antique pester, powder-coated finish with deceptive dragonfly design 4 squirrel-resistant, weight activated perches keep squirrels out E-z clean push-button, quick-release base Twist-locking lid
UPC : 047977008059
Color : GRAY
Size : 2.5 POUND CAP
Length : 6.5
Width : 6.5
Height : 18
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders-squirrel Proof
Shipping Dimensions: 6.5x6.5x18
UPC : 047977008059
Color : GRAY
Size : 2.5 POUND CAP
Length : 6.5
Width : 6.5
Height : 18
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders-squirrel Proof
Shipping Dimensions: 6.5x6.5x18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.