Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Wood 12in. Deep 4ft. Shelf Kit Espresso

  • Mfr # JLH-651

  • Zoro # G014149402


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
12 in
Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-651
Zoro #
G014149402
UPC #
873047007192
Country of Origin
Viet Nam

Dimensions

Width
48 in
Depth
12 in

Details

Item
Wood Shelving
Material Finish
Satin
Color
Espresso

Description

Dont let that unused wall space go to waste. This 4ft. Shelf Kit made from 100% Solid Wood is the solution for all those tight spaces that need quality storage. Everything you need for installation is included so it can easily be installed in between side walls or free floating. Perfect for pantries, bathrooms, linen closets, and more. Find out what this shelf can do for your space.Product Details:-100% Solid Wood -12in. shelf depth-Ventilated for airflow-Cut to fit desired length -Can be installed into side walls or free-floating-Use in closet, pantry, linen, bedroom, laundry & moreWhat's in the Box?-One 4ft. shelf -Two 12in. Angle Brackets.-Four Metal Shelf Mounting L-Clip Brackets-Two Metal Shelf End Brackets-All Required Hardware & Fasteners-Installation Instructions-One Year Manufacturers Limited WarrantySpecification-Shelf Depth: 12in.-Shelf Height: 1.75in.-Shelf Width: 48in.-Slat Depth: 10in.-Slat Width: 1in.-Slat Spacing: .50in.-Rail Depth: 1in.-Rail Height: 1.75in.-Rail Width: 48in.-Product Weight: 10lbs.-Supported Weight: 25lbs per lineal ft.


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Cut to fit desired length
  • Can be installed into side walls or free-floating
  • Brushed Nickel finish
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.