Solid Wood 12in. Deep 5 Drawer and Glass Door Storage Tower Chestnut

  • Mfr # JLH-412SH-CH-GD

  • Zoro # G314149461


product price:  $1,107.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JLH-412SH-CH-GD
Zoro #
G314149461
UPC #
810162560133
Country of Origin
Viet Nam

Dimensions

Depth
12 in

Details

Item
Tower with Drawers/Door
Color
Chestnut
Material
Pine

Description

Enhance your closet with this stunning and highly functional Solid Wood Tower complete with matching Shaker Style Doors and Drawers. Five Slow-Close Drawers offer optimal organization down below. Up above, the Glass close to completely conceal the adjustable shelves, keeping your items out of site and your closet looking beautiful. What's in the Box?-This item ships in multiple packages-Two 6ft. Tower Sides-One 2ft. Bottom Shelf-One 26.25in. Top Shelf-Two 2ft. Adjustable Shelves -Two 6in. Drawers Shaker Style-Three 8in. Drawers Shaker Style-Two Glass Doors-Six Tower Brackets-Two Shelf Mounting L-Clips-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufacturers Limited WarrantyProduct Details-100% Solid Wood-12in. depth-6ft. Height-26.25in. Wide -Integrate into your existing design-Compatible with all Tower Accessories-Adjustable shelving for customized needs-Two 6in. Drawers Modern Style-Three 8in. Drawers Modern Style-Full extension, slow-close drawer glides-Two Glass Doors-Concealed slow-close pocket hinges-Ventilated sides and shelving for airflow-Use in Closet, Pantry, Linen, Bathroom, LaundrySpecification-Tower:-Depth: 12in. -Exterior Height: 72.75in.-Interior Height: 69.25in.-Exterior Width: 26.25in.-Interior Width: 24in.-Product Weight: 45lbs. -Supported Weight: 25lbs. per lineal foot-Included Shelves:-Shelf Depth: 12in. -Shelf Width: 24in.-Total Shelf Weight: 14lbs. -Included Drawers:-Drawer Face Height: 6in. & 8in.-Drawer Face Width: 26.25in.-Drawer Box Depth: 11.25in. -Drawer Box Width: 21.75in. 15.25in.-Drawer Box Height: 5in. & 7in.-Drawer Handle Hole Span: 5in.-Total Drawer Weight: 48lbs. -Included Doors:-Door Depth: .75in.-Door Width: 12.75in. Each-Door Height: 35in.-Weight: 15lbs.Glass


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Adjustable shelving for customized needs
  • Two 6in. Drawers and Three 8in. Drawers
  • Full extension, slow-close drawer glides
  • Concealed slow-close pocket hinges
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.