Zoro Homepage

Solid Wood 12in. Deep 5 Shaker Style Drawer Storage Tower Chestnut

  • Mfr # JLH-410SH-CH

  • Zoro # G414149484


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-410SH-CH
Zoro #
G414149484
UPC #
810162560157
Country of Origin
Viet Nam

Dimensions

Depth
12 in

Details

Item
Tower with Drawers
Color
Chestnut
Material
Pine

Description

When large spaces call for even more storage, this 6ft Tower offers a great solution. Crafted of 100% Solid Wood, this handsome tower features five stylish Shaker Style Drawers giving you plenty of options to keep all your items neatly tucked away. The ventilated adjustable shelves allow open access to the things you need to keep right at hand.What's in the Box?-This item ships in multiple packages-Two 6ft. Tower Sides-One 2ft. Bottom Shelf-One 26.25in. Top Shelf-Two 2ft. Adjustable Shelves -Two 6in. Drawers Modern Style-Three 8in. Drawers Modern Style-Six Tower Brackets-Two Shelf Mounting L-Clips-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufacturers Limited WarrantyProduct Details-100% Solid Wood-12in. depth -6ft. Height-26.25in. Wide -Integrate into your existing design-Compatible with all Tower Accessories-Adjustable shelving for customized needs-Two 6in. Drawers Modern Style-Three 8in. Drawers Modern Style-Full extension, slow-close drawer glides-Ventilated sides and shelving for airflow-Use in Closet, Pantry, Linen, Bathroom, LaundrySpecification-Tower:-Depth: 12in. -Exterior Height: 72.75in.-Interior Height: 69.25in.-Exterior Width: 26.25in.-Interior Width: 24in.-Product Weight: 45lbs. -Supported Weight: 25lbs. per lineal foot-Included Shelves:-Shelf Depth: 12in. -Shelf Width: 24in.-Total Shelf Weight: 14lbs. -Included Drawers:-Drawer Face Height: 6in. & 8in.-Drawer Face Width: 26.25in.-Drawer Box Depth: 11.25in. or 15.25in.-Drawer Box Width: 21.75in.-Drawer Box Height: 5in. & 7in.-Drawer Handle Hole Span: 5in.-Total Drawer Weight: 48lbs.


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Adjustable shelving for customized needs
  • Two 6in. Drawers and Three 8in. Drawers
  • Full extension, slow-close drawer glides
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.