Zoro Homepage

Solid Wood 12in. Deep 6ft. Shelf Kit White

  • Mfr # JLH-644W

  • Zoro # G414148777


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Depth
12 in
Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-644W
Zoro #
G414148777
UPC #
873047007093
Country of Origin
Viet Nam

Dimensions

Width
72 in
Depth
12 in

Details

Item
Wood Shelving
Material Finish
Satin
Color
White

Description

Adding additional shelving to your home is easy with the 6ft Shelf Kit from John Louis Home. Whether its mounted between sidewalls or free-floating, weve taken the guesswork out by including all the hardware you need for installation. Because its made of Solid Wood, it can easily be cut to fit your exact dimensions. Add to your existing organizer or anywhere in the home for decorative and utility shelving.Product Details:-100% Solid Wood -12in. shelf depth-Ventilated for airflow-Cut to fit desired length -Can be installed into side walls or free-floating-Use in closet, pantry, linen, bedroom, laundry & moreWhat's in the Box?-One 6ft. shelf -Two 12in. Angle Brackets.-Four Metal Shelf Mounting L-Clip Brackets-Two Metal Shelf End Brackets-All Required Hardware & Fasteners-Installation Instructions-One Year Manufacturers Limited WarrantySpecification-Shelf Depth: 12in.-Shelf Height: 1.75in.-Shelf Width: 72in.-Slat Depth: 10in.-Slat Width: 1in.-Slat Spacing: .50in.-Rail Depth: 1in.-Rail Height: 1.75in.-Rail Width: 72in.-Product Weight: 14lbs.-Supported Weight: 25lbs per lineal ft.


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Cut to fit desired length
  • Can be installed into side walls or free-floating
  • Brushed Nickel finish
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.