Zoro Homepage

Solid Wood 12in. Deep 6ft. Shelf with Bar Kit Red Mahogany

  • Mfr # JLH-645-B

  • Zoro # G714148774


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Depth
12 in
Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-645-B
Zoro #
G714148774
UPC #
810162567750
Country of Origin
Viet Nam

Dimensions

Width
72 in
Depth
12 in

Details

Item
Wood Shelving & Hanging
Material Finish
Satin
Color
Red Mahogany

Description

Effortlessly bring shelving and hanging storage to your space with the 6ft. Shelf and Bar kit by John Louis Home. This exquisite cut-to-fit Solid Wood shelf harmoniously complements a brushed nickel garment bar, providing beautiful and versatile storage that shines in just about every room. With all the essential hardware included, its easier than ever to elevate your organization with superior quality.Product Details:-100% Solid Wood -12in. shelf depth-Ventilated for airflow-Includes 100% Metal 6ft Bar Kit-Brushed Nickel Finish-Cut to fit desired length -Can be installed into side walls or free-floating-Use in closet, pantry, linen, bedroom, laundry & moreWhat's in the Box?-One 6ft. shelf -Two 12in. Angle Brackets.-One 6ft. Metal Garment Bar-Two Metal J-Hooks-Two Metal Garment Bar Ends-Four Metal Shelf Mounting L-Clip Brackets-Two Metal Shelf End Brackets-All Required Hardware & Fasteners-Installation Instructions-One Year Manufacturers Limited WarrantySpecification-Shelf Depth: 12in.-Shelf Height: 1.75in.-Shelf Width: 72in.-Slat Depth: 10in.-Slat Width: 1in.-Slat Spacing: .50in.-Rail Depth: 1in.-Rail Height: 1.75in.-Rail Width: 72in.-Product Weight: 10lbs.-Supported Weight: 25lbs per lineal ft.-Garment Bar Kit:-Diameter: 1.25in.-Width: 72in.-Product Weight: 4lbs.


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Cut to fit desired length
  • Can be installed into side walls or free-floating
  • Brushed Nickel finish
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.