Zoro Homepage

Solid Wood 16in. Deep 4ft. Shelf with Bar Kit Red Mahogany

  • Mfr # JLH-643-B

  • Zoro # G214148786


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
16 in
Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-643-B
Zoro #
G214148786
UPC #
810162567736
Country of Origin
Viet Nam

Dimensions

Width
48 in
Depth
16 in

Details

Item
Wood Shelving & Hanging
Material Finish
Satin
Color
Red Mahogany

Description

Adding shelving and hanging storage to your home is a breeze with this 4ft. Shelf and Bar kit from John Louis Home. The beautiful Solid Wood shelf is paired with an equally attractive brushed nickel garment bar creating the ideal solution for any space that requires top-notch storage. All the necessary hardware is included so you can be on your way to transforming your space today.Product Details:-100% Solid Wood -16in. shelf depth-Ventilated for airflow-Includes 100% Metal 4ft Bar Kit-Brushed Nickel Finish-Cut to fit desired length -Can be installed into side walls or free-floating-Use in closet, pantry, linen, bedroom, laundry & moreWhat's in the Box?-One 6ft. shelf -Two 16in. Angle Brackets.-One 4ft. Metal Garment Bar-Two Metal J-Hooks-Two Metal Garment Bar Ends-Four Metal Shelf Mounting L-Clip Brackets-Two Metal Shelf End Brackets-All Required Hardware & Fasteners-Installation Instructions-One Year Manufacturers Limited WarrantySpecification-Shelf Depth: 16in.-Shelf Height: 1.75in.-Shelf Width: 48in.-Slat Depth: 10in.-Slat Width: 1in.-Slat Spacing: .50in.-Rail Depth: 1in.-Rail Height: 1.75in.-Rail Width: 48in.-Product Weight: 10lbs.-Supported Weight: 25lbs per lineal ft.-Garment Bar Kit:-Diameter: 1.25in.-Width: 48in.-Product Weight: 4lbs.


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Cut to fit desired length
  • Can be installed into side walls or free-floating
  • Brushed Nickel finish
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.