Zoro Homepage

Solid Wood 16in. Deep Storage Tower with Shelves Espresso

  • Mfr # JLH-300-E

  • Zoro # G714149504


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-300-E
Zoro #
G714149504
UPC #
810162560041
Country of Origin
Viet Nam

Dimensions

Depth
16 in

Details

Item
Tower with Shelves
Color
Espresso
Material
Pine

Description

When space is at a premium and additional storage is a must, look no further than this 6ft. Tower with Shelves. Measuring 26.25in. wide, this 100% Solid Wood Tower is perfect for those smaller linen closets and shorter wall spans. The four included adjustable shelves give you the flexibility needed to create the storage you require.What's in the Box?-This item ships in multiple packages-Two 6ft. Tower Sides-One 2ft. Bottom Shelf-One 26.25in. Top Shelf-Four 2ft. Adjustable Shelves-Six Tower Brackets-Two Shelf Mounting L-Clips-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufacturers Limited WarrantyProduct Details-100% Solid Wood-16in. depth -6ft. Height-6.25in. Wide -Integrate into your existing design-Compatible with all Tower Accessories-Adjustable shelving for customized needs-Ventilated sides and shelving for air flow-Use in Closet, Pantry, Linen, Bathroom, LaundrySpecification-Tower:-Depth: 16in. -Exterior Height: 72.75in.-Interior Height: 69.25in.-Exterior Width: 26.25in.-Interior Width: 24in.-Product Weight: 45lbs.-Supported Weight: 25lbs. per lineal foot Included Shelves-Shelf Depth: 12in. -Shelf Width: 24in.-Total Shelf Weight: 14lbs.


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Adjustable shelving for customized needs
  • Use in Closet, Pantry, Linen, Bathroom, Laundry
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.