Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Wood 4 Cube Organizer Espresso

  • Mfr # JLH-4C-E

  • Zoro # G014149501


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Depth
11.75 in
Width
25.5 in
Material
Pine
Color
Espresso
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-4C-E
Zoro #
G014149501
UPC #
873047007963
Country of Origin
Viet Nam

Dimensions

Depth
11.75 in
Width
25.5 in

Details

Finish
Satin
Material
Pine
Color
Espresso
Item
Cube Organizer
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Application
Residential

Description

Say goodbye to unsightly clutter with the 100% Solid Wood 4 Cube Storage Organizer. This stackable shelving unit features four open-back cube compartments. Clean lines and sleek design bring modern styling to your space while the decorative wainscoted side panels offer an elegant touch. You will easily find a use in any room without compromising style.What's in the Box?-One Solid Wood 4 Cube Organizer assembly required-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufactures Limited WarrantyProduct Details-100% Solid Wood -4 fixed 11.5in.W x 11.75in.L, x 12in.H cube spaces -Open back design -Compatible with all John Louis Home storage bins -Decorative wainscot side panels -Multiple uses in office, living room, bedrooms, playrooms, dens, and more-Stackable-Includes all required hardware-Includes safety wall attachment hardware -Easy assembly with included step-by-step instructionsSpecification-Assembled Dims: 25.5in.W x 11.75in.L x 27.25in.H-Cube Dims: 11.5in.W x 11.75in.L x 12in.H-Product Weight: 22 lbs.


  • 100% Solid Pine Wood
  • 11.5in.(W) x 11.75in.(L), x 12in.(H) cube spaces
  • Open back design
  • Decorative wainscot side panels
  • Stackable
  • Includes safety wall attachment hardware
  • Multiple uses in office, living room, bedrooms, playrooms, dens, and more
  • Includes all required hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.