Zoro Homepage

Solid Wood 4 Cube Organizer White

  • Mfr # JLH-4C-W

  • Zoro # G814149527


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Width
25.5 in
Depth
11.75 in
Material
Pine
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-4C-W
Zoro #
G814149527
UPC #
873047007970
Country of Origin
Viet Nam

Dimensions

Width
25.5 in
Depth
11.75 in

Details

Finish
Satin
Color
White
Item
Cube Organizer
Material
Pine
Application
Residential
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry

Description

Say goodbye to unsightly clutter with the 100% Solid Wood 4 Cube Storage Organizer. This stackable shelving unit features four open-back cube compartments. Clean lines and sleek design bring modern styling to your space while the decorative wainscoted side panels offer an elegant touch. You will easily find a use in any room without compromising style.What's in the Box?-One Solid Wood 4 Cube Organizer assembly required-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufactures Limited WarrantyProduct Details-100% Solid Wood -4 fixed 11.5in.W x 11.75in.L, x 12in.H cube spaces -Open back design -Compatible with all John Louis Home storage bins -Decorative wainscot side panels -Multiple uses in office, living room, bedrooms, playrooms, dens, and more-Stackable-Includes all required hardware-Includes safety wall attachment hardware -Easy assembly with included step-by-step instructionsSpecification-Assembled Dims: 25.5in.W x 11.75in.L x 27.25in.H-Cube Dims: 11.5in.W x 11.75in.L x 12in.H-Product Weight: 22 lbs.


  • 100% Solid Pine Wood
  • 11.5in.(W) x 11.75in.(L), x 12in.(H) cube spaces
  • Open back design
  • Decorative wainscot side panels
  • Stackable
  • Includes safety wall attachment hardware
  • Multiple uses in office, living room, bedrooms, playrooms, dens, and more
  • Includes all required hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.