Zoro Homepage

Solid Wood 4 Tall Cube Organizer Red Mahogany

  • Mfr # JLH-4CT-M

  • Zoro # G114149401


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Width
13.5 in
Depth
11.75 in
Finish
Satin
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-4CT-M
Zoro #
G114149401
UPC #
873047008960
Country of Origin
Viet Nam

Dimensions

Width
13.5 in
Depth
11.75 in

Details

Material
Pine
Color
Red Mahogany
Finish
Satin
Item
Cube Organizer
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Application
Residential

Description

Show off your favorite books or decorative items with this 100% solid wood 4 cube tall organizer. Clean lines and sleek design brings an elegant addition to any room in your home. Use horizontally or vertically for a quick, easy, and attractive solution and make the most out of your space.What's in the Box?-One Solid Wood 4 Cube Tall Organizer assembly required-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufactures Limited WarrantyProduct Details-100% Solid Wood -Single tall stack design for use in limited spaces-4 fixed 11.5in.W x 11.75in.L, x 12in.H cube spaces -Open back design -Compatible with all John Louis Home storage bins -Decorative wainscot side panels -Multiple uses in office, living room, bedrooms, playrooms, dens, and more-Mix and match with other cube sizes-Includes all required hardware-Includes safety wall attachment hardware -Easy assembly with included step-by-step instructionsSpecification-Assembled Dims: 13.5in.W x 11.75in.L x 53.5in.H-Cube Dims: 11.5in.W x 11.75in.L x 12in.H-Product Weight: 25 lbs.


  • 100% Solid Pine Wood
  • 11.5in.(W) x 11.75in.(L), x 12in.(H) cube spaces
  • Open back design
  • Decorative wainscot side panels
  • Stackable
  • Includes safety wall attachment hardware
  • Multiple uses in office, living room, bedrooms, playrooms, dens, and more
  • Includes all required hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.