Zoro Homepage

Solid Wood 9 Cube Organizer Red Mahogany

  • Mfr # JLH-9C-M

  • Zoro # G414149422


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Finish
Satin
Width
37.75 in
Depth
11.75 in
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-9C-M
Zoro #
G414149422
UPC #
873047007994
Country of Origin
Viet Nam

Dimensions

Width
37.75 in
Depth
11.75 in

Details

Material
Pine
Finish
Satin
Item
Cube Organizer
Color
Red Mahogany
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Application
Residential

Description

Bring home stylish, versatile storage with this Solid Wood 9 Cube Storage Organizer from John Louis Home. Featuring 9 cube spaces, the open-back design provides ideal cord management for electronics and small lamps. Use as a bookshelf or display plants, pictures, and collectibles. Its the perfect addition to your living room, office, spare room, and more.What's in the Box?-One Solid Wood 9 Cube Organizer assembly required-Assembly instructions-All Required Hardware & Fasteners-One Year Manufactures Limited WarrantyProduct Details-100% Solid Wood -9 fixed 11.5in.W x 11.75in.L, x 12in.H cube spaces-Open back design-Compatible with all John Louis Home storage bins -Decorative wainscot side panels-Multiple uses in office, living room, bedrooms, playrooms, dens, and more-Stackable -Includes all required hardware-Includes safety wall attachment hardware-Easy assembly with included step-by-step instructionsSpecification-Assembled Dims: 37.75in.W x 11.75in.L x 40.25in.H-Cube Dims: 11.5in.W x 11.75in.L x 12in.H-Product Weight: 40 lbs.


  • 100% Solid Pine Wood
  • 11.5in.(W) x 11.75in.(L), x 12in.(H) cube spaces
  • Open back design
  • Decorative wainscot side panels
  • Stackable
  • Includes safety wall attachment hardware
  • Multiple uses in office, living room, bedrooms, playrooms, dens, and more
  • Includes all required hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.