Zoro Homepage

Solid Wood Entryway Bench - 1 Bins & 2 Shoe Divider Espresso

  • Mfr # JLH-EB-E2

  • Zoro # G014149495


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Width
44 in
Depth
17 in
Finish
Satin
Material
Pine
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-EB-E2
Zoro #
G014149495
UPC #
873047008083
Country of Origin
Viet Nam

Dimensions

Width
44 in
Depth
17 in

Details

Item
Shoe Bench
Color
Espresso
Finish
Satin
Material
Pine
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Application
Residential

Description

This Solid Wood Entryway Bench offers plush seating and streamlined storage for your home with a soft luxury foam cushion and three spacious cubbies. One tweed fabric storage bin and two shoe dividers bring both style and function together. With clean lines and classic design, this bench is a welcome addition to any room.What's in the Box?-One Solid Wood Bench assembly required-One Bench Cushion with Tweed Cover-One Cream Tweed print storage bin-Two Shoe Dividers-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufactures Limited WarrantyProduct Details-100% Solid Wood -Three 13.5in. x 12in. cube compartments-Includes two shoe dividers featuring four 6in. x 6.5in. shoe slots holds up to 4 pairs of shoes-Includes one collapsible Cream Tweed 11in. x 11in. x 11in. Storage Bins-Soft 2in. Luxury Foam bench cushion -Machine washable tweed print cushion cover with zipper for easy removal-Seating for up to two adults and 300 lbs. total weight -Use in entryways, living rooms, bedrooms, mudrooms, and more -Includes all required hardware-Easy assembly with included step-by-step instructionsSpecification-Assembled Dims: 44in.W x 17in.L x 20in.H-Cube Dims: 13.5in.W x 15.25in.L x 12in.H-Shoe Divider Dims: 4 6.5in.W x 14in.L x 6in.H-Cushion Dims: 43.5in.W x 16.5in.L x 2.75in.H-Storage Bin Dims: 11in.W x 11in.L x 11in.H-Product Weight: 43 lbs.


  • 100% Solid Pine Wood
  • Three 13.5in. x 12in. cube compartments
  • Includes two shoe dividers featuring four 6in. x 6.5in. shoe slots (holds up to 4 pairs of shoes)
  • Includes one collapsible Cream Tweed 11in. x 11in. x 11in. Storage Bins
  • Soft 2in. luxury foam bench cushion
  • Machine washable tweed print cushion cover with zipper for easy removal
  • Seating for up to two adults and 300 lbs. total weight
  • Use in foyers, bedrooms, hallways, master closets, mudrooms, and more
  • Includes all required hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.