Zoro Homepage

Solid Wood Entryway Bench - 2 Bins & 1 Shoe Divider Red Mahogany

  • Mfr # JLH-EB-M1

  • Zoro # G414149408


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Depth
17 in
Material
Pine
Width
44 in
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-EB-M1
Zoro #
G414149408
UPC #
873047008038
Country of Origin
Viet Nam

Dimensions

Depth
17 in
Width
44 in

Details

Finish
Satin
Item
Shoe Bench
Color
Red Mahogany
Material
Pine
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry
Application
Residential

Description

Make a great first impression with this 100% Solid Wood Entryway Bench from John Louis Home. Three cubbies include two spacious tweed storage bins, and one shoe divider perfect for stowing hats, gloves, shoes, and more. Ideal for entryways, foyers, and mudrooms, this handsome piece can add functional storage and design just about anywhere.What's in the Box?-One Solid Wood Bench assembly required-One Bench Cushion with Tweed Cover-Two Tweed Cream Storage Bins-One Shoe Divider-All Required Hardware & Fasteners-Assembly instructions-One Year Manufactures Limited WarrantyProduct Details-100% Solid Wood -Three 13.5in. x 12in. cube compartments-Includes one shoe divider featuring four 6in. x 6.5in. shoe slots holds up to 4 pairs of shoes-Includes two collapsible Cream Tweed 11in. x 11in. x 11in. Storage Bins -Soft 2in. Luxury Foam bench cushion-Machine washable tweed print cushion cover with zipper for easy removal -Seating for up to two adults and 300 lbs. total weight -Use in entryways, living rooms, bedrooms, mudrooms, and more-Includes all required hardware -Easy assembly with included step-by-stepSpecification-Assembled Dims: 44in.W x 17in.L x 20in.H-Cube Dims: 13.5in.W x 15.25in.L x 12in.H-Shoe Divider Dims: 4 6.5in.W x 14in.L x 6in.H-Cushion Dims: 43.5in.W x 16.5inL x 2.75in.H-Storage Bin Dims: 11in.W x 11in.L x 11in.H-Product Weight: 43 lbs.


  • 100% Solid Pine Wood
  • Three 13.5in. x 12in. cube compartments
  • Includes one shoe divider featuring four 6in. x 6.5in. shoe slots (holds up to 4 pairs of shoes)
  • Includes two collapsible Cream Tweed 11in. x 11in. x 11in. Storage Bins
  • Soft 2in. luxury foam bench cushion
  • Machine washable tweed print cushion cover with zipper for easy removal
  • Seating for up to two adults and 300 lbs. total weight
  • Use in foyers, bedrooms, hallways, master closets, mudrooms, and more
  • Includes all required hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.