Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Wood Open Top Storage Bench Red Mahogany

  • Mfr # JLH-OTB-M

  • Zoro # G414149514


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Finish
Satin
Depth
16.5 in
Width
45 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-OTB-M
Zoro #
G414149514
UPC #
873047008922
Country of Origin
Viet Nam

Dimensions

Depth
16.5 in
Width
45 in

Details

Item
Storage Bench
Material
Pine
Finish
Satin
Color
Red Mahogany
Application
Residential
For Use With
Use in office, living room, bedrooms, playrooms, dens, Closet, Pantry, Linen, Bathroom, Laundry

Description

This beautiful open top bench doubles as a sitting and hidden storage area and brings a curated look to your home. Featuring plenty of hidden storage, removable decorative tray and tweed fabric cushion, this bench provides the perfect storage solution. Whether in the bed room, family room, bedroom, hallway, kids' room, or den, the design details lend a timeless look to any room.What's in the Box?-One Solid Wood Bench assembly required-One bench cushion with tweed print cover-One removable decorative tray-All Required Hardware & Fasteners-Assembly instructions-One Year Manufactures Limited WarrantyProduct Details-100% solid wood-4 cu. ft. of interior storage space-Removable decorative tray-Sturdy soft close hinges -Soft 2in. luxury foam bench cushion -Machine washable tweed print cushion cover with zipper for easy removal-Seating for up to two adults and 300 lbs. total weight-Use in foyers, bedrooms, hallways, master closets, mudrooms, and more -Includes all required hardware-Easy assembly with included step-by-step instructionsSpecification-Assembled Dims: 45inW x 16.5inL x 20inH -Interior Storage Dims : 41in.W x 13in.L x 13.75in.H-Interior Storage Space: 4.25 Cubic Feet-Storage Tray Dims: 20.5in.W x 14in.L x 1.75in.H-Cushion Dims: 43.5inW x 16.5inL x 2.75inH-Product Weight: 47 lbs.


  • 100% Solid Pine Wood
  • 4 cu. ft. of interior storage space
  • Removable decorative tray
  • Sturdy soft close hinges
  • Soft 2in. luxury foam bench cushion
  • Machine washable tweed print cushion cover with zipper for easy removal
  • Seating for up to two adults and 300 lbs. total weight
  • Use in foyers, bedrooms, hallways, master closets, mudrooms, and more
  • Includes all required hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.