Zoro Homepage

Solid Wood Reach-In Closet System with 5 Drawers Honey Maple

  • Mfr # JLH-458

  • Zoro # G414149439


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-458
Zoro #
G414149439
UPC #
873047007314
Country of Origin
Viet Nam

Dimensions

Depth
12 in

Details

Item
Closet System
Color
Honey Maple
Material
Pine

Description

Everything has its place with the 5 Drawer Closet Organizer from John Louis Home. Crafted from 100% Solid Wood, this organizer offers a quality design that is built to last. The 6-and 8-inch drawers provide multiple depths to create a well-rounded storage solution that will truly enhance your space.What's in the Box?-This item ships in multiple packages-Two 2ft. Adjustable Shelves-Two 4ft. Shelves-One 6ft. Shelf-One 6ft. Accessory Tower-Two 6in. Drawers -Three 8in. Drawers -Two 4ft. Metal Garment Bars-One 6ft. Metal Garment Bar-Six Metal Garment Bar Ends-Six Metal J-Hooks-Six Curved Wood Angle Brackets-Six Metal Tower Brackets-Seven Metal Shelf End Brackets-Fourteen Metal Shelf Mounting L-Clip Brackets-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufacturers Limited WarrantyProduct Details-100% Solid Wood-12in. depth-Cut-to-Fit -Multiple configuration options up to 10ft. wide-Provides up to 22ft. of shelf space-Provides up to 14ft. of hanging space-Ventilated sides and shelving for airflow-Includes 6ft. Accessory Tower-Metal Garment Bars-Two 6in. Drawers -Three 8in. Drawers -Full extension, slow close drawer glides-Felt lined drawer bottoms-Step-by-step instructions-Add-on accessories available-Configure to your needs-For use in Closet, Pantry, Linen, Bathroom, LaundrySpecification-Organizer:-Depth: 12in.-Height: 6ft. Tall. Overall height on wall is determined by where the top shelf is positioned-Width: Up to 12ft wide.-Tower Width 26.25in. Exterior. 24in. Interior-Product Weight: 72lbs.-Supported weight: 25lbs. per lineal ft.-Included Drawers:-Drawer Face Height: 6in. & 8in.-Drawer Face Width: 26.25in.-Drawer Box Depth: 11.25in. or 15.25in.-Drawer Box Width: 21.75in.-Drawer Box Height: 5in. & 7in.-Drawer Handle Hole Span: 5in.-Total Drawer Weight: 48lbs. or 57lbs.


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Adjustable shelving for customized needs
  • Two 6in. Drawers and Three 8in. Drawers
  • Full extension, slow-close drawer glides
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.