Solid Wood Reach-In Closet System with 6 Drawers and Glass Doors Honey Maple

  • Mfr # JLH-346

  • Zoro # G414149415


product price: $1,245.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JLH-346
Zoro #
G414149415
UPC #
873047006924
Country of Origin
Viet Nam

Dimensions

Depth
12 in

Details

Item
Closet System
Color
Honey Maple
Material
Pine

Description

Add even more storage and style to your space! This 100% Solid Wood Organizer brings luxury and function to your room with six slow-close drawers. The addition of doors creates a complete cabinet-style organizer that provides discreet storage allowing you to relax in your newly uncluttered space.What's in the Box?-This item ships in multiple packages-Two 2ft. Adjustable Shelves-Two 4ft. Shelves-One 6ft. Shelf-One 6ft. Accessory Tower-Six 6in. Drawers -Two Glass Doors-Two 4ft. Metal Garment Bars-One 6ft. Metal Garment Bar-Six Metal Garment Bar Ends-Six Metal J-Hooks-Six Curved Wood Angle Brackets-Six Metal Tower Brackets-Seven Metal Shelf End Brackets-Fourteen Metal Shelf Mounting L-Clip Brackets-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufacturers Limited WarrantyProduct Details-100% Solid Wood-12in. depth-Cut-to-Fit -Multiple configuration options up to 10ft. wide-Provides up to 22ft. of shelf space-Provides up to 14ft. of hanging space-Ventilated sides and shelving for air flow-Includes 6ft. Accessory Tower-Metal Garment Bars-Six 6in. Drawers -Full extension, slow-close drawer glides-Two Glass Doors-Concealed slow-close pocket hinges-Felt lined drawer bottoms-Step-by-step instructions-Add-on accessories available-Configure to your needs-For use in Closet, Pantry, Linen, Bathroom, LaundrySpecification-Organizer:-Depth: 12in. -Height: 6ft. Tall. Overall height on wall is determined by where the top shelf is positioned-Width: Up to 12ft wide.-Tower Width 26.25in. Exterior. 24in. Interior-Weight: 72lbs.-Supported weight: 25lbs per lineal ft.-Included Drawers:-Drawer Face Height: 6in.-Drawer Face Width: 26.25in.-Drawer Box Depth: 11.25in. or 15.25-Drawer Box Width: 21.75in.-Drawer Box Height: 5in.-Drawer Handle Hole Span: 5in.-Total Drawer Weight: 54lbs or 66lbs. -Included Doors:-Door Depth: .75in.-Door Width: 12.75in. Each-Door Height: 35in.-Weight: 15lbs.Glass


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Adjustable shelving for customized needs
  • Six 6in.. Drawers
  • Full extension, slow-close drawer glides
  • Concealed slow-close pocket hinges
  • All Required Hardware & Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.