Zoro Homepage

Solid Wood Walk-In Closet System Honey Maple Finish

  • Mfr # JLH-525

  • Zoro # G414149491


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Material
Pine
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH-525
Zoro #
G414149491
UPC #
873047000223
Country of Origin
Viet Nam

Dimensions

Depth
16 in

Details

Item
Closet System
Color
Honey Maple
Material
Pine

Description

Discover the beauty of real wood with the 100% Solid Wood Closet Organizer from John Louis Home. This versatile system is the perfect solution for both Walk-in closet types. Configure it to fit your space and add accessories to meet your needs for a custom look that is both beautiful and inspired.What's in the Box?-Two 2ft. Adjustable Shelves-Two 4ft. Shelves-One 6ft. Shelf-One 6ft. Accessory Tower-Two 4ft. Metal Garment Bars-One 6ft. Metal Garment Bar-Six Metal Garment Bar Ends-Six Metal J-Hooks-Six Curved Wood Angle Brackets-Six Metal Tower Brackets-Seven Metal Shelf End Brackets-Fourteen Metal Shelf Mounting L-Clip Brackets-All Required Hardware & Fasteners-Assembly Instructions-One Year Manufacturers Limited WarrantyProduct Details-100% Solid Wood-16in. shelf depths-Cut-to-Fit -Multiple configuration options up to 10ft. wide-Provides up to 22ft. of shelf space-Provides up to 14ft. of hanging space-Ventilated sides and shelving for air flow-Includes 6ft. Accessory Tower-Metal Garment Bars-Step-by-step instructions-Everything included in one box-Add-on accessories available-Configure to your needs-For use in Closet, Pantry, Linen, Bathroom, LaundrySpecification-Depth: 16in.-Height: 6ft. Tall. Overall height on wall is determined by where the top shelf is positioned-Width: Up to 12ft. wide.-Tower Width 26.25in. Exterior. 24in. Interior-Product weight: 85 lbs. -Supported weight: 25 lbs. per lineal ft.


  • 100% Solid Pine Wood
  • Ventilated for airflow
  • Cut-to-Fit with Multiple configuration options up to 10ft. wide
  • Includes 6ft. Accessory Tower
  • Includes 6ft. Accessory Tower
  • Metal Garment Bars
  • All Required Hardware & Fasteners
  • Everything included in one box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.