Shop JOHN STERLING

30in. To 48in. Platinum Adjustable Closet Rod RP0022-30-4

  • Mfr # RP0022-30/48
  • Zoro # G504138312

product price: 
$
26.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP0022-30/48
Zoro #
G504138312
UPC #
77355230482
Country of Origin
China

Description

  • Adjustable closet rod
  • Powder coat Platinum finish
  • 1" diameter outer rod
  • 30" to 48"
  • Length: 30
  • Width: 1.25
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.