Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Pole, Length 96 In.

  • Mfr # 0018-8

  • Zoro # G1286144


product price: $35.35
/ea

Key Features

Material
Steel
Finish
Powder-Coated
Color
White
For Use With
Mfr. No. RP-0039-WT25
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0018-8
Zoro #
G1286144
UPC #
077355001884
Country of Origin
China

Dimensions

Length (In.)
96 in
Max. Rod Dia. (In.)
1 1/4 in
Length
96 in
Overall Length
96 in
Overall Diameter
1 1/4 in

Details

Material
Steel
Finish
Powder-Coated
Color
White
For Use With
Mfr. No. RP-0039-WT25
Item
Closet Pole
Type
Heavy Duty
Application
Closets
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible Manufacturer Model Number
RP-0039-WT25

Description

Closet Pole, Type Heavy Duty, Material Steel, Color White, Powder Coat Finish, Length (In.) 96, Max. Rod Dia. (In.) 1-1/4, For Use With 5EAD3 Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.