Closet Pole, Steel, 72 In. L
Mfr # 0018-6
Zoro # G2796464
product price: $21.95
/eaKey Features
Material
Steel
Finish
Powder-Coated
Color
White
For Use With
Mfr. No. RP-0039-WT25
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0018-6
Zoro #
G2796464
UPC #
077355001860
Country of Origin
China
Dimensions
Length (In.)
72 in
Max. Rod Dia. (In.)
1 1/4 in
Length
72 in
Overall Length
72 in
Overall Diameter
1 1/4 in
Details
Material
Steel
Finish
Powder-Coated
Color
White
For Use With
Mfr. No. RP-0039-WT25
Item
Closet Pole
Type
Heavy Duty
Application
Closets
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible Manufacturer Model Number
RP-0039-WT25
Description
Closet Pole, Type Heavy Duty, Material Steel, Color White, Powder Coat Finish, Length (In.) 72, Max. Rod Dia. (In.) 1-1/4, For Use With Mfr. No. RP-0039-WT25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.