Heavy Duty Shelf Bracket, Black, 125 Lb
Mfr # RP-0099-12BK
Zoro # G116181102
product price: $3.29
/eaKey Features
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-0099-12BK
Zoro #
G116181102
UPC #
077355009910
Country of Origin
China
Details
Color
Black
Material
Steel
Description
Heavy Duty Shelf Bracket, Material Steel, Load Capacity (Lb.) 125, Color Black, - Finish, Size (In.) -, Length (In.) 11-3/4 in, Width (In.) -, Height (In.) 7 5/8 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -, Torque (In.-Lbs.) -, Min. Opening Width (In.) -, Min. Opening Depth (In.) -, Opening Angle (Deg.) -, Extended Length (In.) -, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) -, Hand -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.