Zoro Homepage

Pilaster Clips, White, 12PK

  • Mfr # PB-0086-WT

  • Zoro # G1062266


product price: $7.09
/pk 12, $0.59/ea

Key Features

Material
Steel
Overall Height
4 1/4 in
Overall Depth
1 in
Overall Width
4 in
Shelf Capacity
60 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-0086-WT
Zoro #
G1062266
UPC #
077355008609
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Depth
1 in
Overall Width
4 in
Height
3/4"
Width
5/8"
Depth
5/8"

Details

Material
Steel
Shelf Capacity
60 lb.
Finish
Powder-Coated
Color
White
For Use With
Pilaster Standards
Item
Shelf Support
Assembly
Unassembled
Includes
Mounting Screws
Application
Shelves
Product Type
Shelf Support Clip
Includes Mounting Hardware
Mounting Hardware Included

Description

Pilaster Clips, Material Steel, White, Unassembled, Width 5/8 In., Depth 5/8 In., Height 3/4 In., Finish Powder Coated, Shelf Capacity 60 lb., For Use With Pilaster Standards, Includes Mounting Screws, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.