Zoro Homepage

Pocket Door Privacy Lock-Bright Brass

  • Mfr # CD-1039-US3

  • Zoro # G2438161


product price: $21.35
/ea

Key Features

Color
Gold
Finish
Polished Brass
Material
Brass
Includes
Mounting Screws and Strike Plate
Width (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-1039-US3
Zoro #
G2438161
UPC #
077355310399
Country of Origin
China

Dimensions

Width (In.)
1 3/8 in
Length (In.)
2 1/2 in
Height (In.)
2 3/4 in
Overall Length
6 in
Cutout Depth
1 7/8 in
Overall Width
3 3/4 in
For Surface Thickness - Maximum
1 3/4 in
Cutout Width
1 7/8 in
For Surface Thickness - Minimum
1 3/8 in
Cutout Length
2 5/16 in

Description

Combination Tray and Edge Pull, Privacy, Brass, Gold, Polished Brass Finish, Length (In.) 2 1/2 in, Height (In.) 2 3/4 in, Width (In.) 1 3/8 in, For Use With Pocket Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.