Zoro Homepage
This item is Discontinued.
John Sterling Shelf Standard, Double Slot, Galv, 72" BK-0100-6

Shelf Standard, Double Slot, Galv, 72" (Discontinued)

  • Mfr # BK-0100-6
  • Zoro # G7730899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-0100-6
Zoro #
G7730899
UPC #
077355010060
Country of Origin
United States

Dimensions

Depth
1"
Height
72"
Width
1-1/4"

Details

Item
Shelf Standard,Double Slot,Galv,72"
Material
Galvanized steel
Finish
Galvanized

Description

Shelf Standard,Double Slot,Galv,72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.