Shop JOHN WILEY & SONS
See all product information
Create Account
Material Reference, Chemical/Hazmat
- Mfr # 047128713X
- Zoro # G2829769
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Format
Book, Booklet
Number of Pages
552
Language
English
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Safety Training and Reference Material Subject
Chemical Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 047128713X
- Zoro #
- G2829769
- UPC #
- -
- Country of Origin
- United States
- Item
- Hazardous Material Reference
- Format
- Book, Booklet
- Number of Pages
- 552
- Language
- English
- Safety Training and Reference Material Title
- Chemical/HAZMAT Training
- Safety Training and Reference Material Subject
- Chemical Safety
- Safety Training and Reference Materials Item
- Book/Booklet
- Supported Languages
- English
Dimensions
- Height
- 11 1/4 in
- Width
- 8 3/4 in
- Video Length
- No Video
- Depth
- 7/8 in
Description
Hazardous Material Reference, Format Book, Booklet, Height 11 1/4 in, Supported Languages English, Width 8 3/4 in, Depth 7/8 in, Number of Pages 552
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.