Absorbent, Cellulose, Shaker Jar, 1.25 lb
- Mfr # PA20-1
- Zoro # G522963378
product price:Â
$
24.79
/ea
Key Features
Container Type
Shaker Bottle
Features
Instant Absorption, No Leaching, Non-Carcinogenic, Non-Toxic
Weight
1.25 lb
Product Type
Granular Sorbent
Silica Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA20-1
- Zoro #
- G522963378
- UPC #
- 602425689275
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Instant Absorption, No Leaching, Non-Carcinogenic, Non-Toxic
Details
- Container Type
- Shaker Bottle
- Features
- Instant Absorption, No Leaching, Non-Carcinogenic, Non-Toxic
- Weight
- 1.25 lb
- Product Type
- Granular Sorbent
- Silica Free
- Yes
- Scent
- Not Scented
- Specialized Applications
- Automotive, Farm and Agriculture, Fleet and Heavy-Duty, Industrial/MRO, Performance
- Volume Absorbed per Pkg.
- 1 1/4 lb
- Series
- PurAbsorb
- Disinfecting
- No
- Item
- Granular Sorbent
- Composition Detail
- Cellulose
- Easy Clean Up
- Yes
Description
Granular Sorbent, Fluids Absorbed Oils, Container Type Shaker Bottle, Composition Detail Cellulose, Weight 1.25 lb, Volume Absorbed per Pkg. 1 1/4 lb, Specialized Applications Automotive, Farm and Agriculture, Fleet and Heavy-Duty, Industrial/MRO, Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.