Shop JOHNDOW INDUSTRIES
See all product information
Create Account
Disposable Gear Shift Cover, Clear
- Mfr # GSC-5
- Zoro # G123654651
product price:Â
$
67.35
/ea
Key Features
Material
Elastic
Width
6 in
Length
7 in
Features
Easily Slip, Grease, Liquids, Protect Your Customer's Steering Wheel from Dirt
For Use On Vehicle Part
Gear Shift Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSC-5
- Zoro #
- G123654651
- UPC #
- 602425688599
- Country of Origin
- China
- Item
- Disposable Gear Shift Cover
- Material
- Elastic
- Features
- Easily Slip, Grease, Liquids, Protect Your Customer's Steering Wheel from Dirt
- For Use On Vehicle Part
- Gear Shift Knob
- Compatible Vehicle Type
- Passenger and Light-Duty Trucks
- Application
- Automotive Interior Protection
- Package Configuration
- Box
- Cover Type
- Gear Shift Knob Cover
- Color
- Clear
- Shell Material
- Elastic
- Wire Color
- Clear
- Traction Material
- Elastic
Dimensions
- Width
- 6 in
- Length
- 7 in
- Thickness
- 0.8 mil
- Fits Chest Size
- Easily Slip, Grease, Liquids, Protect Your Customer's Steering Wheel from Dirt
Description
Disposable Gear Shift Cover, Gear Shift Knob Cover, Passenger and Light-Duty Trucks, Elastic, 7 in x 6 in, Clear, Diameter Not Applicable, Length 7 in, Thickness 0.8 mil, Width 6 in, For Use On Vehicle Part Gear Shift Knob, Package Configuration Box, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.