Disposable Seat Cover, Clear
- Mfr # SC-5H
- Zoro # G423654610
product price:Â
$
95.99
/ea
Key Features
For Use On Vehicle Part
Vehicle Seat
Compatible Vehicle Type
Passenger and Light-Duty Trucks
Cover Type
Seat Cover
Thickness
0.6 mil
Length
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-5H
- Zoro #
- G423654610
- UPC #
- 602425100169
- Country of Origin
- United States
Dimensions
- Thickness
- 0.6 mil
- Length
- 52 in
- Width
- 31 1/2 in
- Fits Chest Size
- Bench Seats, Designed to Stay in Place when the Technician Enters and Exits the Car, Easy Dispensing, Easy Installation, Protect Bucket, Strong Construction Won't Rip or Tear
Details
- Item
- Disposable Seat Cover
- For Use On Vehicle Part
- Vehicle Seat
- Compatible Vehicle Type
- Passenger and Light-Duty Trucks
- Cover Type
- Seat Cover
- Features
- Bench Seats, Designed to Stay in Place when the Technician Enters and Exits the Car, Easy Dispensing, Easy Installation, Protect Bucket, Strong Construction Won't Rip or Tear
- Color
- Clear
- Package Configuration
- Roll
- Application
- Automotive Interior Protection
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Clear
Description
Disposable Seat Cover, Seat Cover, Passenger and Light-Duty Trucks, Polyethylene, 31-1/2 in x 52 in, Clear, Diameter Not Applicable, Length 52 in, Thickness 0.6 mil, Width 31 1/2 in, For Use On Vehicle Part Vehicle Seat, Package Configuration Roll, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.