Disposable Steering Wheel Cover, Clear
- Mfr # SWC-1
- Zoro # G723654822
product price:Â
$
22.89
/ea
Key Features
Material
Elastic (Band)
Color
Clear
Depth
5 in
Features
Easy use, Grease, Liquids and Other Potential Stains, Protect Your Customer's Steering Wheel from Dirt
Package Configuration
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWC-1
- Zoro #
- G723654822
- UPC #
- 602425100190
- Country of Origin
- United States
Dimensions
- Depth
- 5 in
- Diameter
- 16 in
- Length
- 16 in
- Fits Chest Size
- Easy use, Grease, Liquids and Other Potential Stains, Protect Your Customer's Steering Wheel from Dirt
Details
- Item
- Disposable Steering Wheel Cover
- Material
- Elastic (Band)
- Color
- Clear
- Features
- Easy use, Grease, Liquids and Other Potential Stains, Protect Your Customer's Steering Wheel from Dirt
- Package Configuration
- Box
- For Use On Vehicle Part
- Steering Wheel
- Cover Type
- Steering Wheel Cover
- Standards
- Not Applicable-None are needed
- Compatible Vehicle Type
- Passenger and Light-Duty Trucks
- Application
- Automotive Interior Protection
- Shell Material
- Elastic (Band)
- Wire Color
- Clear
Description
Disposable Steering Wheel Cover, Steering Wheel Cover, Passenger and Light-Duty Trucks, Elastic (Band), 5 in x 20 in, Clear, Depth 5 in, Diameter 16 in, Length 16 in, For Use On Vehicle Part Steering Wheel, Package Configuration Box, Standards Not Applicable-None are needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.