Shop JOHNDOW INDUSTRIES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fuel Caddy, Steel, 30 gal, Gasoline, Air Operated Pump, 4-Way Valve, Integral Filter System
- Mfr # FC-P30A-UL
- Zoro # G7003631
product price:Â
$
5,270.99
/ea
Key Features
Material
Steel
Compatible Fluids
Gasoline, Kerosene
Capacity
30 gal
Height
41 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-P30A-UL
- Zoro #
- G7003631
- UPC #
- 602425108042
- Country of Origin
- China
- Item
- Fuel Caddy
- Material
- Steel
- Compatible Fluids
- Gasoline, Kerosene
- Capacity
- 30 gal
- Color
- Red
- Standards
- OSHA, UL Listed
- Wheel Type
- Heavy-Duty Fixed (Rear), Locking Swivel Casters (Front)
- Includes
- 4-Way Valve, Fill Spout, Ground Wire and Clamp, Heavy-Duty Wheels, Integral Filter System, Two-Way Rotary Pump (Model FC-P30-UL Only), Vent and Level Gauge
- For Use With Liquid
- Bio-Diesel, Diesel, E85, Gasoline, Kerosene
- Hose Material
- PVC
- Dispensing Mechanism
- Pneumatic Pump
- Tank Material
- Steel
- Compatible Fuel
- Gasoline, Kerosene
- Product Type
- Fuel Caddy
- Wire Color
- Red
Dimensions
- Height
- 41 in
- Hose Outside Diameter
- 0.75 in
- Length
- 30 in
- Hose Length
- 8 ft
- Width
- 24 in
- Wheel Diameter
- 10 in
- Discharge Hose Length
- 8 ft
Description
Fuel Caddy, Capacity 30 gal, Compatible Fuel Gasoline, Kerosene, Color Red, Tank Material Steel, Dispensing Mechanism Pneumatic Pump, Discharge Hose Length 8 ft, Height 41 in, Hose Material PVC, Hose Outside Diameter 0.75 in, Includes 4-Way Valve, Fill Spout, Ground Wire and Clamp, Heavy-Duty Wheels, Integral Filter System, Two-Way Rotary Pump (Model FC-P30-UL Only), Vent and Level Gauge, Length 30 in, Product Type Fuel Caddy, Standards OSHA, UL Listed, Wheel Diameter 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.